Shop All Dielectric Unions
Legend Valve
4"FXS T571 NL DIELECTRIC UNION
Mfr # 301-121NL
Zoro # G1854337
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 4"
- Connection Type FNPT x Sweat
Product Information
- Brand Legend Valve
- MFR # 301-121NL
- Zoro # G1854337
- UPC # 662545109084
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 4" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x Sweat |
Description
4" FNPTx Sweat T-571NL Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL320)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Female (E67VPJKABCP)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100ORB)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 2" T-575 DIELECTRIC NIPPLE (301-507)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- LEGEND VALVE 1-1/2" T-575 DIELECTRIC NIPPLE (301-506)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- Legend Valve Dielectric Unions