Shop All Brass Pipes
Legend Valve
4" X CLOSE BRASS NIPPLE
Mfr # 311-220
Zoro # G1853348
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-220
- Zoro # G1853348
- UPC # 662545016009
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 4" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
4" x Close No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- JONES STEPHENS Blue Flapper For Toto Power Gravity (C04500)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77FLF10501)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- LEGEND VALVE 1-1/4" X 7" BRASS NIPPLE (311-131)
- LEGEND VALVE 3/8" X 3" CHROME NIPPLE NL (311-044CNL)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- LEGEND VALVE 3" X 3-1/2" BRASS NIPPLE (311-205)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- LEGEND VALVE 2" X 3-1/2" BRASS NIPPLE (311-165)
- PARKER 1/2" MNPT x 1/8" TBE Brass Close Pipe Nipple (VS215PN-8)
- Legend Valve Brass Pipes