Shop All Black Pipes
Legend Valve
4" X 6" BLACK NIPPLE
Mfr # 355-230
Zoro # G1810395
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6 in
- Pipe Schedule Schedule 40
- Outside Dia. 4 in
- Size 4" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-230
- Zoro # G1810395
- UPC # 662545033815
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6 in |
Outside Dia. | 4 in |
Size | 4" x 6" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
4" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- SPEAKMAN Se-570 Dust Cap Assembly 2 Each (RPG05-0679-MO)
- T&S BRASS Tee, Rigid , Chrome, Leadfree (B-TEE-RGD)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- LEGEND VALVE 1-1/4" X 3" BLACK NIPPLE (355-124E)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- LEGEND VALVE 1/4" X 8" BLACK NIPPLE (355-032E)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- Legend Valve Pipes