Shop All Copper Fittings
Legend Valve
4 X 4 X 3 COPPER RED TEE
Mfr # 450-339
Zoro # G1102099
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 4" x 4" x 3"
- Connection Type Copper x Copper x Copper
Product Information
- Brand Legend Valve
- MFR # 450-339
- Zoro # G1102099
- UPC # 662545047669
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 4" x 4" x 3" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
4" x 4" x 3"(ID) 4-1/8" x 4-1/8" x 3-1/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Dv1014A Repair Kit Short Spray Arm (3309077)
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out (31500019208000)
- STENS Air Filter 100-533 For Kohler 25 083 02-S (100-533)
- GEBERIT Bd 52 Pvc 1.5" L84-H84 (151.511.00.1)
- LEGEND VALVE 3/8" C X F ADAPTER (450-702)
- LEGEND VALVE Cast Brass Tee, Sweat x FNPT x Sweat (302-385NL)
- LEGEND VALVE 3" COPPER CAP (450-490)
- LEGEND VALVE 2-1/2" COPPER STREET 90 ELBOW (450-049)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- LEGEND VALVE 3/8" COPPER STREET 90 ELBOW (450-042)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- Legend Valve Fittings