Shop All Black Pipes
Legend Valve
4" X 4" BLACK NIPPLE
Mfr # 355-226E
Zoro # G1807464
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 4" x 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-226E
- Zoro # G1807464
- UPC # 662545134086
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 4" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
4" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- LEGEND VALVE 1/4" X 5" BLACK NIPPLE (355-028E)
- LEGEND VALVE 1-1/2" X 2-1/2" BLACK NIPPLE (355-143)
- LEGEND VALVE 2" X 18" BLACK NIPPLE (355-310)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P638)
- Legend Valve Black Pipes