Shop All Black Pipe Fittings
Legend Valve
4" X 3" BLACK HEX BUSHING
Mfr # 350-649C
Zoro # G1809878
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4" x 3"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 350-649C
- Zoro # G1809878
- UPC # 662545062884
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" x 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
4" x 3" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 5/16"x 1/4" Male NPT (B516-02ML)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627C)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- LEGEND VALVE 3/4" X 1/4" BLACK RED. ELBOW (350-107)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- LEGEND VALVE 3/8" BLACK 45 ELBOW (350-022C)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- Legend Valve Fittings