Shop All Galvanized Pipe Fittings
Legend Valve
4" X 2" GALV. RED. TEE
Mfr # 352-245C
Zoro # G1108076
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT x FNPT
- Size 4" x 2"
Product Information
- Brand Legend Valve
- MFR # 352-245C
- Zoro # G1108076
- UPC # 662545064024
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
4" x 2" China Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- ALFA LAVAL Felt Seal Actuator (17-101)
- DELTA Wall Elbow for Hand Shower (50560-BL)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042)
- LEGEND VALVE 1-1/4" GALVANIZED 90 ELBOW (352-006)
- LEGEND VALVE 1-1/2" GALVANIZED CAP (352-487C)
- LEGEND VALVE 1-1/4" GALV. 90 STREET ELBOW (352-046)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- Legend Valve Fittings