Shop All Black Pipe Fittings
Legend Valve
4" X 2" BLACK RED. COUPLING
Mfr # 350-564
Zoro # G1805048
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 4" x 2"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-564
- Zoro # G1805048
- UPC # 662545026060
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 4" x 2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
4" x 2" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 316 SS, 1/2 in, Male SAE (8 HP5ON-SS)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 40 (8114320)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- GENERAL WIRE 3 Float Model Flood Guard, (3F)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- LEGEND VALVE 1" BLACK CAP (350-485C)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601)
- LEGEND VALVE 3/4" X 1/4" BLACK RED. ELBOW (350-107)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- Legend Valve Fittings