Shop All Galvanized Pipes
Legend Valve
4" X 12" GALVANIZED NIPPLE
Mfr # 356-236
Zoro # G1810316
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12 in
- Pipe Schedule Schedule 40
- Outside Dia. 4 in
- Size 4" x 12"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-236
- Zoro # G1810316
- UPC # 662545035109
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 12 in |
Outside Dia. | 4 in |
Size | 4" x 12" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
4" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Hardware (177566)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114E)
- ZORO SELECT 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P853)
- Legend Valve Galvanized Pipes