Shop All Check Valves
Legend Valve
4" T-450 NL IPS IN-LINE CHECK
Mfr # 105-431NL
Zoro # G1842954
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 200 CWP, Maximum Service Temperature is 200°F
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 105-431NL
- Zoro # G1842954
- UPC # 662545108506
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 200 CWP, Maximum Service Temperature is 200°F |
Description
4" T-450 NL IPS Bronze In-Line Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 14 (793LM1)
- DURAPRO 3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector (231212)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- LEGEND VALVE 5" T-312 CAST IRON WAFER CHECK (116-225)
- LEGEND VALVE 1" T-453 Y-PTN CHECK VALVE (105-305)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, FNPT (P486TE006)
- Legend Valve Valves