Shop All Gate Valves
Legend Valve
4" T-400 GATE VALVE
Mfr # 104-471
Zoro # G1852989
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 104-471
- Zoro # G1852989
- UPC # 662545006291
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
4" T-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SSMR01 STAINLESS STEEL MIRROR (MAY17150)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- HOKE Manual Tube Stainless 3000Psi 14In Needle Valve (10218-1)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- LEGEND VALVE 1-1/4" - 1-1/2" CROSS HANDLE (104-453)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- LEGEND VALVE 4" T-420 QUICK OPENING GATE (104-417)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In., FNPT (4371004080)
- Legend Valve Valves