Shop All Butterfly Valves
Legend Valve
4" T-335DI BUTTERFLY VALVE
Mfr # 116-454
Zoro # G1855344
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 116-454
- Zoro # G1855344
- UPC # 662545124360
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 4" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
4" T-335DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size (851-025)
- DELTA Battery Holder (060681A)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- Legend Valve Valves