Shop All Check Valves
Legend Valve
4" T-312 CAST IRON WAFER CHECK
Mfr # 116-224
Zoro # G1842848
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Body Material Bronze
- Size 4"
- Standards 200 CWP, 200°F Max. Temp.
Product Information
- Brand Legend Valve
- MFR # 116-224
- Zoro # G1842848
- UPC # 662545044354
- Country of Origin China
- Category Check Valves
Dimensions
Size | 4" |
Details
Connection Type | Wafer |
Body Material | Bronze |
Standards | 200 CWP, 200°F Max. Temp. |
Description
4" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- TACO Leak Detection System, NPT Connection (LB-075-H-2LF)
- BECK 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016402)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- LEGEND VALVE 1" T-451 CHECK VALVE (105-105)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- LEGEND VALVE 1-1/4"/1-1/2" S-614 PVC CHECK (203-237)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- LEGEND VALVE 3/8" T-451 CHECK VALVE (105-102)
- LEGEND VALVE 3" T-312 DI WAFER CHEK DI DISC (116-243)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW005)
- Legend Valve Check Valves