Shop All Ball Valves
Legend Valve
4" T-2000 IPS F.P. BALL VALVE
Mfr # 101-421
Zoro # G1101724
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 101-421
- Zoro # G1101724
- UPC # 662545045337
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
4" T-2000 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP3)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- LEGEND VALVE 1" S-1001 BALL VALVE (101-045)
- LEGEND VALVE 3/4" T-645 PVC BALL VALVE (201-244)
- LEGEND VALVE 3/4" T-1001 NO LEAD IPS FP BV (101-024NL)
- LEGEND VALVE 3" T-1002 NO LEAD BALL VALVE (101-070NL)
- LEGEND VALVE 1-1/2" T-712 S.S. BALL VALVE (113-147)
- LEGEND VALVE 1/2" T-900 MXF-T BALL VALVE (101-533)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25)
- Legend Valve Ball Valves