Shop All Backflow Preventers
Legend Valve
4" S-661 ABS BACKWATERW/SLEEV
Mfr # 202-284
Zoro # G2837374
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 202-284
- Zoro # G2837374
- UPC # 662545022093
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 4" |
Details
Connection Type | Solvent |
Description
4" S-661 ABS Backwater Valve w/ Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Align Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UT3290)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- MOEN Handshower Bracket Oil Rubbed Bronze (155694ORB)
- SMITH-COOPER Elbow, 90 deg, 2", 125, Brz Nl (4385001970)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- LEGEND VALVE 3" S-640 PVC BACKWATER VALVE (202-253)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- Legend Valve Valves