Shop All Backflow Preventers
Legend Valve
4" S-640 PVC BACKWATER VALVE
Mfr # 202-254
Zoro # G2836330
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Body Material PVC
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 202-254
- Zoro # G2836330
- UPC # 662545010526
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 4" |
Details
Connection Type | Solvent |
Body Material | PVC |
Description
4" S-640 PVC Backwater Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1002 BALL VALVE (101-065)
- ANVIL 1-1/4" x 3/4" Black Forged Steel Reducer Class 3000 (0361176902)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- SHOWERSCAPE Vintage 59" Shower Hose, Polished Chrome (ABT1030A1)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- LEGEND VALVE 1/2" T-459 BACKFLOW PREVENTER (115-113)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass (0792052)
- Legend Valve Valves