Shop All Ball Valves
Legend Valve
4" S-601 PVC BALL VALVE
Mfr # 201-411
Zoro # G1837869
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 201-411
- Zoro # G1837869
- UPC # 662545003580
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
4" S-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- ZORO SELECT 304 Stainless Steel Tee, 3/4 in x 3/4 in Fitting Pipe Size, Class 150 (40TE111N034)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-420-2p-4553)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- LEGEND VALVE 1/2" S-1002 BALL VALVE (101-083)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- LEGEND VALVE 1/2"S-601 PVC BALL VALVE (201-403)
- LEGEND VALVE 1" T-900 NL MXF-T BALL VALVE (101-535NL)
- LEGEND VALVE 1/2" T-1002 BALL VALVE (101-063)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009980)
- Legend Valve Valves