Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED TEE
Mfr # 352-161
Zoro # G1093385
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4"
- Connection Type FNPT x FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-161
- Zoro # G1093385
- UPC # 662545027173
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
4" SA Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Security Shelf, Enviro-Glaze, 8x19x4In (WH1820FA)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size (1413-015)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 3/8" ID x .594" OD x 100' (PVCBH38-594ANA)
- MOEN COMMERCIAL Retrofit Kit, Toilet, Top Mount, 1.6 GPF (8310R16)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- LEGEND VALVE 1-1/2" GALVANIZED CAP (352-487C)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- LEGEND VALVE 2 X 1 GALV. RED COUPLIING (352-546C)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031)
- SOUTHLAND 1/2 In. x 1-1/2 In. Welded Steel Galvanized Nipple (10401)
- Legend Valve Fittings