Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED 45 ELBOW
Mfr # 352-031C
Zoro # G1109430
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 352-031C
- Zoro # G1109430
- UPC # 662545063126
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" China Galvanized 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1102 NO LEAD BALL VALVE (101-608NL)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38NLH)
- KEENEY MFG Shower Hose Replacement, Stainless Steel (K770-72)
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E3VPJKABCP)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- LEGEND VALVE 1-1/2" GALVANIZED TEE (352-157)
- LEGEND VALVE 3" GALVANIZED TEE (352-160C)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245C)
- LEGEND VALVE 3" GALVANIZED COUPLING (352-510)
- PROSOURCE Plug Galv Malleable 2In (31-2G)
- Legend Valve Galvanized Pipe Fittings