Shop All Galvanized Pipe Fittings
Legend Valve
4" GALVANIZED 45 ELBOW
Mfr # 352-031
Zoro # G1103849
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 4"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-031
- Zoro # G1103849
- UPC # 662545026725
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
4" SA Galvanized 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC SLIP BUSHING, 1 X 3/4 IN (2900859)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3150)
- NDS Catch Basin Single Outlet 6In (101-AST)
- CHICAGO FAUCET Cartridge, Compression, Brass (274-XTRHJKABNF)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- LEGEND VALVE 1-1/4" GALV. INSERT ADAPTER (312-306)
- LEGEND VALVE 1/8" GALV MERCHANT COUPLING (352-700)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610)
- LEGEND VALVE 2" X 1" X 2" GALV. RED. TEE (352-297)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4XCLOSE (793LX5)
- Legend Valve Fittings