Shop All Dielectric Unions
Legend Valve
4" D.U. RUBBER GASKET-EPDM
Mfr # 301-411
Zoro # G1842044
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Maximum Temperature 180°F
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 301-411
- Zoro # G1842044
- UPC # 662545004327
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 4" |
Details
Standards | Maximum Temperature 180°F |
Description
4" Dielectric Rubber Gasket -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- RIDGID RIDGID Model No Vj99 V Head High Pipe Stand, 12 Max Pipe Capacity, 2853 H (56662)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- LEGEND VALVE 1-1/2 D.U. RUBBER GASKET-EPDM (301-407)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- LEGEND VALVE 1-1/2" T-578 DIELECTRIC COUP. (301-537)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- Legend Valve Dielectric Unions