Shop All Bronze Pipe Fittings
Legend Valve
4" BRONZE TEE NO LEAD
Mfr # 310-111NL
Zoro # G1837144
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 4 in
- Fitting Connection Type FNPT x FNPT x FNPT
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 310-111NL
- Zoro # G1837144
- UPC # 662545088747
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 4" |
Details
Item | Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 4 in |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
4" Threaded No Lead Cast Bronze Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (065X)
- SLOAN Hy33A Fw (HY33A)
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1/2" (4347002500)
- ZURN Cover Plate, 4 In. (P6900-CP4)
- LEGEND VALVE 1-1/4" x 3/4" BRZE HYDRANT TEE (312-086)
- LEGEND VALVE 1-1/4"X 1" NO LEAD RED ELBOW (310-314NL)
- LEGEND VALVE 1" BRZ HYDRANT TEES NL (312-085NL)
- LEGEND VALVE 3/4 T4412NL IPS-PAK x MIP 1/4B (313-339NL)
- LEGEND VALVE 1/2"X3/8" CHROME RED. COUPLING (310-365CP)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- LEGEND VALVE 3/8" CHROME 45 STREET ELBOW (310-062CP)
- Legend Valve Bronze Pipe Fittings