Shop All Black Pipe Fittings
Legend Valve
4" BLACK MERCHANT COUPLING
Mfr # 350-712
Zoro # G1839530
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Size 4"
Product Information
- Brand Legend Valve
- MFR # 350-712
- Zoro # G1839530
- UPC # 662545095530
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 4" |
Details
Fitting Connection Type | NPT |
Item | Merchant Coupling |
Description
4" Black Merchant Coupling, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (89B2A1M2K1-150)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV11)
- LEGEND VALVE 1-1/2" BLACK MERCHANT COUPLING (350-707)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- LEGEND VALVE 3/4 X 1/4 BLACK RED. COUPLING (350-527)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554)
- LEGEND VALVE 1-1/4" BLACK CROSS (350-376)
- ANVIL 1-1/4" x 3/4" Malleable Iron Hex Bushing Class 150 (0318907045)
- Legend Valve Fittings