Shop All Galvanized Pipes
Legend Valve
3/8" X 8" GALVANIZED NIPPLE
Mfr # 356-052E
Zoro # G1808478
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 8"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-052E
- Zoro # G1808478
- UPC # 662545134772
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- SIMMONS 2" NPT Bronze Spring Check Valve (506SB)
- HONEYWELL Sp970A1005 Pneumatic Pressure (SP970A1005)
- LEGEND VALVE 2-1/2" X 9" GALVANIZED NIPPLE (356-193E)
- LEGEND VALVE 4" X 9" GALVANIZED NIPPLE (356-233)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- LEGEND VALVE 4" X 12" GALVANIZED NIPPLE (356-236E)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- Legend Valve Galvanized Pipes