Shop All Galvanized Pipes
Legend Valve
3/8" X 7" GALVANIZED NIPPLE
Mfr # 356-051
Zoro # G1807750
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-051
- Zoro # G1807750
- UPC # 662545034331
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 7" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 7" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Drain Assy For - Part# 5-30-009 (5-30-009)
- SHOWER-WARE ADA Apex Shower (458BADA-W)
- NVENT CADDY Clevis Hanger, 6 In, 1940 lb Max Load (4010600EG)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142E)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- Legend Valve Pipes