Shop All Galvanized Pipes
Legend Valve
3/8" X 4" GALVANIZED NIPPLE
Mfr # 356-046E
Zoro # G1810036
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-046E
- Zoro # G1810036
- UPC # 662545134710
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 4" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TV0000)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076E)
- LEGEND VALVE 1-1/4" X 7" GALVANIZED NIPPLE (356-131)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- LEGEND VALVE 2-1/2" X 5" GALVANIZED NIPPLE (356-188E)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- Legend Valve Galvanized Pipes