Shop All Brass Pipes
Legend Valve
3/8" X 4" BRASS NIPPLE
Mfr # 311-046
Zoro # G1841965
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 4"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-046
- Zoro # G1841965
- UPC # 662545014807
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/8" x 4" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/8" x 4" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13211B10)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- PROSOURCE Plug Black Malleable 1/2 (31-1/2B)
- LEGEND VALVE 3/4" X 3" CHROME NIPPLE (311-084CP)
- LEGEND VALVE 1/2" X 4" CHROME NIPPLE NL (311-066CNL)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- LEGEND VALVE 1/2" X 9" CHROME NIPPLE NL (311-073CNL)
- LEGEND VALVE 3/4" X 2-1/2" CHROME NIPPLE (311-083CP)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- Legend Valve Brass Pipes