Shop All Black Pipes
Legend Valve
3/8" X 4" BLACK NIPPLE
Mfr # 355-046E
Zoro # G1855125
original price:
$2.15
7% off
new price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-046E
- Zoro # G1855125
- UPC # 662545132716
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 4" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS 240V DP Up Thermostat (100108684)
- COOL KITCHEN 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (CO106766)
- MOEN Commercial Pop-Up Waste Kit (104770)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172E)
- ZORO SELECT 1-1/2" x 12" TOE Black Pipe Nipple Sch 80 (40816TS)
- Legend Valve Pipes