Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" X 4" 304 SS NIPPLE
Mfr # 304-046
Zoro # G1072254
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" X 4"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 304-046
- Zoro # G1072254
- UPC # 662545102436
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Moen Chateau Style, Acryl (4402608)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1009LF)
- LEGEND VALVE 2" X 1-1/2" SS304 HEX BUSHING (404-502)
- LEGEND VALVE 1" SS304 COUPLING (404-085)
- LEGEND VALVE 3/8" SS304 COUPLING (404-082)
- LEGEND VALVE 1-1/4" SS304 COUPLING (404-086)
- LEGEND VALVE 4 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- LEGEND VALVE 1/2" X 4-1/2" 304 SS NIPPLE (304-067)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- Legend Valve Fittings