Shop All Galvanized Pipes
Legend Valve
3/8" X 3" GALVANIZED NIPPLE
Mfr # 356-044E
Zoro # G1843155
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-044E
- Zoro # G1843155
- UPC # 662545134697
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Puller Attachment, for 8601, 1" (8646)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-VABCP)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 13 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 13 1/2)
- KOHLER Steward Waterless 15-5/8" X 15" X 29-5/8" Deep Wall-Mount Urinal (4918-7)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- ZORO SELECT 6" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0831061809)
- Legend Valve Pipes