Shop All Bronze Pipe Fittings
Legend Valve
3/8" X 1/4" CHROME HEX BUSHING
Mfr # 310-472CP
Zoro # G1858449
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/8" x 1/4"
Product Information
- Brand Legend Valve
- MFR # 310-472CP
- Zoro # G1858449
- UPC # 662545019758
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/8" x 1/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/8" x 1/4" Chrome Plated Threaded Cast Bronze Hex Bushing, MNPT, FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- ZORO SELECT 1" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (465-040X)
- MOEN Align Single Robe Hook Black (YB0403BL)
- LEGEND VALVE 1 x 3/4 PEP NL PAK x CTS T4325 (313-252NL)
- LEGEND VALVE 1-1/2" NO LEAD BRONZE CROSS (310-207NL)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOWS (312-064)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- LEGEND VALVE 1/4" 90 BRONZE ELBOW NO LEAD (310-001NL)
- LEGEND VALVE 1" PEP NL PAK x MIP T-4320 (313-236NL)
- SMITH-COOPER Street 90 deg, 1-1/4", 125, Brz Nl (4385006930)
- Legend Valve Bronze Pipe Fittings