Shop All Brass Pipes
Legend Valve
3/8" X 12" BRASS NIPPLE
Mfr # 311-056
Zoro # G1805644
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 3/8" x 12"
Product Information
- Brand Legend Valve
- MFR # 311-056
- Zoro # G1805644
- UPC # 662545014883
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 12 in |
Size | 3/8" x 12" |
Outside Dia. | 3/8 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
3/8" x 12" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" S-608 ABS BALL VALVE (201-467)
- ZORO SELECT 1" Black Forged Steel 45 Degree Elbow Class 3000 (1MMW8)
- J.W. WINCO J.W. Winco 738-26-G1/2 Aluminum Magnetic Threaded Plug w/ NBR Seal - G 1/2" Pipe Thread (738-26-G1/2)
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Reducer Class 150 (5P570)
- LEGEND VALVE 1/4" X 3" BRASS NIPPLE (311-024)
- LEGEND VALVE 3/4" X 2" CHROME NIPPLE (311-082CP)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- LEGEND VALVE 3/4" x 1-1/2" CHROME NIPPLE (311-081CP)
- LEGEND VALVE 1/2" X 11" BRASS NIPPLE (311-075)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- SMITH-COOPER 3/8" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010810)
- Legend Valve Brass Pipes