Shop All Gate Valves
Legend Valve
3/8" T-415 GATE VALVE
Mfr # 104-502
Zoro # G1853235
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3/8"
Product Information
- Brand Legend Valve
- MFR # 104-502
- Zoro # G1853235
- UPC # 662545001432
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3/8" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- SELKIRK 45 DEGREE ELBOW 6"" (DSP6E4-1)
- JET Fb-1100, Replacement Filter Bag For Dc-1 (709562)
- PARKER 1/4" CPI(R) Brass Instrumentation Check Valve (4Z-C4L-10-BN-B)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- LEGEND VALVE 1-1/4 S-408 NO LEAD GATE VALVE (104-726NL)
- LEGEND VALVE 1" T-415 GATE VALVE (104-505)
- LEGEND VALVE 1-1/2" T-401 GATE VALVE (104-307)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- Legend Valve Gate Valves