Shop All Gate Valves
Legend Valve
3/8" T-401 GATE VALVE
Mfr # 104-302
Zoro # G1843925
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/8"
Product Information
- Brand Legend Valve
- MFR # 104-302
- Zoro # G1843925
- UPC # 662545001623
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/8" T-401 BrassGate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 In (4180100FL)
- DELTA Two Wrist Blade Handles (RP12491)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- LEGEND VALVE 4" T-408 NO LEAD GATE VALVE (104-711NL)
- LEGEND VALVE 1/2" S-415 GATE VALVE (104-603)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- LEGEND VALVE 1" T-414 BRONZE GATE VALVE (104-655)
- LEGEND VALVE 1" T-415 GATE VALVE (104-505)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In. (1182 1-1/4)
- Legend Valve Gate Valves