Shop All Ball Valves
Legend Valve
3/8" T-1001 NO LEAD IPS FP BV
Mfr # 101-102NL
Zoro # G1096830
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 3/8"
Product Information
- Brand Legend Valve
- MFR # 101-102NL
- Zoro # G1096830
- UPC # 662545081847
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/8" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
3/8" T-1001 No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-2848)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- LEGEND VALVE 1/4"F X M NL T-801 BALL VALVE (101-551NL)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- LEGEND VALVE 3/4" T-717 PACKING & SEATS SET (113-994)
- LEGEND VALVE 3/4" T-806 NO LEAD PEX END BV (101-586NL)
- SPEARS 3" Socket CPVC Ball Valve Inline True Union (1832-030C)
- Legend Valve Ball Valves