Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" SS304 COUPLING
Mfr # 404-082
Zoro # G1060564
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 3/8"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Product Information
- Brand Legend Valve
- MFR # 404-082
- Zoro # G1060564
- UPC # 662545096995
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Coupling |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
3/8" .304 Stainless Steel Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dome Cap 529 Pd/Sl Pvd (941-337S)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 3.000 Nominal X 20 FT [Each] (TCPVCGY3.000X20FTSCH40)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- LEGEND VALVE 1/2" X 3/8" SS304 HEX BUSHING (404-475)
- LEGEND VALVE 3/4" x 6" 316 SS NIPPLE (316-090)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- LEGEND VALVE 1/2" X 6" 304 SS NIPPLE (304-070)
- LEGEND VALVE 5 PORT SS MANIFOLD /W PURGE (8330P-10-5)
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- ZORO SELECT Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd (4381036390)
- Legend Valve Stainless Steel Pipe Fittings