Shop All Push-to-Connect Tube Fittings
Legend Valve
3/8 PUSH x MPT STRAIGHT TURN-N
Mfr # 465-076
Zoro # G1802808
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1/4" & 5/16" 230 psi @ 68°F, 1/4" & 5/16" 150 psi @ 150°F, 3/8" 170 psi @ 68°F, 3/8" 100 psi @ 150°F, ASSE 1061
- Connection Type Push x MNPT
- Size 3/8"
Product Information
- Brand Legend Valve
- MFR # 465-076
- Zoro # G1802808
- UPC # 662545113432
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 3/8" |
Details
Standards | 1/4" & 5/16" 230 psi @ 68°F, 1/4" & 5/16" 150 psi @ 150°F, 3/8" 170 psi @ 68°F, 3/8" 100 psi @ 150°F, ASSE 1061 |
Connection Type | Push x MNPT |
Description
3/8” Mini-Loc MNPT Straight Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve (CV-5TLF)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- HAWS Support Frame (6800)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- LEGEND VALVE 3/8 x 1/4 PUSH FIT MALE ADAPTE (465-092)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- LEGEND VALVE 3/4 PUSH FIT x MNPT TEE (456-171NL)
- LEGEND VALVE 3/4" X 1/2" SMART CLICK COUPLI (465-224)
- LEGEND VALVE 1" PUSH FIT SLIP COUPLING (456-505NL)
- LEGEND VALVE 1" PUSH FIT x MNPT ELBOW (456-075NL)
- ZORO SELECT Cap, 3/4 in Tube Size, PEX, Brown (75029LF)
- Legend Valve Tube Fittings