Shop All PEX Fittings
Legend Valve
3/8" PEX ELBOW
Mfr # 460-002NL
Zoro # G1083637
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x PEX
- Size 43898
Product Information
- Brand Legend Valve
- MFR # 460-002NL
- Zoro # G1083637
- UPC # 662545110400
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 43898 |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x PEX |
Description
3/8" PEX Elbow No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- LEGEND VALVE 3/4" X 1/2" PLSTC PEX RED COUP (461-529)
- LEGEND VALVE 1/2" PLASTIC PEX COUPLING (461-503)
- LEGEND VALVE 1-1/2" NL PEX ELBOW-F1960 (462-007NL)
- LEGEND VALVE 1-1/2" CRIMP RING FOR PEX FTG (460-907)
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- LEGEND VALVE 1" F1960 PPSU PEX PLUG (461-945)
- APOLLO PEX-A 3/4 in. PEX Barb in to X 3/4 in. D Sweat Brass Male Adapter (EPXMS3434)
- Legend Valve PEX Fittings