Shop All Polyethylene Tubing
Legend Valve
3/8" PERT TUBE 100 FT COIL NAT
Mfr # 500-38-100
Zoro # G2009308
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 3/8"
- Connection Type 100' Coil
Product Information
- Brand Legend Valve
- MFR # 500-38-100
- Zoro # G2009308
- UPC # 662545117904
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 3/8" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 3/8" x 100' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- DELTA Delta Spray Support Assembly Stainless (RP43530SS)
- LEGEND VALVE 1/2" PERT 300 FT COIL BLUE (500-12-300B)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL RED (500-10-500R)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- ELDON JAMES Tubing, 3/32 In, 100 Ft L, Poly, Clear Blue (FXAG-1.5-2.5)
- Legend Valve Polyethylene Tubing