Shop All Copper Fittings
Legend Valve
3/8" COPPER STREET 90 ELBOW
Mfr # 450-042
Zoro # G1109634
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/8" x 1/2"
- Connection Type Copper x Fitting
Product Information
- Brand Legend Valve
- MFR # 450-042
- Zoro # G1109634
- UPC # 662545038193
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/8" x 1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Fitting |
Description
3/8"(ID) 1/2"(OD) Copper 90° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel (26321-BN)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HG)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-3M)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- LEGEND VALVE 1/2 COPPER TUBE STRAP (450-473)
- LEGEND VALVE 1" NO LEAD SWT x MNPT UNIONS (302-308LNL)
- LEGEND VALVE 3" COPPER STREET 45 ELBOW (450-070)
- LEGEND VALVE 4" COPPER CAP (450-491)
- LEGEND VALVE 1" LONG TURN 90 ELBOW (450-135)
- LEGEND VALVE 1 X 3/4" CXC RED COUP (450-533)
- B & K UNION CPR 1-1/2""SWEAT (A611206NL)
- Legend Valve Copper Fittings