Shop All Bronze Pipe Fittings
Legend Valve
3/8" CHROME 45 STREET ELBOW
Mfr # 310-062CP
Zoro # G1801977
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape 45 Degrees
- Connection 3/8 in
- Fitting Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 310-062CP
- Zoro # G1801977
- UPC # 662545019369
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/8" |
Details
Item | Street Elbow |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Specific Fitting Shape | 45 Degrees |
Connection | 3/8 in |
Fitting Connection Type | FNPT x MNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/8" Chrome Plated Threaded Cast Bronze 45° Street Elbow, FNPT x MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/4 Inch NPT Female (FPC440)
- ZURN Repair kit, Z1330-C, Z1330-C-BFP, Z1333-C (HYD-RK-Z1330-C/33-C)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G411)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- LEGEND VALVE 4" 90 BRONZE ELBOW NO LEAD (310-011NL)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- LEGEND VALVE 3/4 T4350 NO LEAD COMP X MIP C (313-144NL)
- LEGEND VALVE 1/2 IPS NO LEAD COMPANION FLGE (310-243NL)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- Legend Valve Fittings