Shop All Copper Fittings
Legend Valve
3/8" C X F ADAPTER
Mfr # 450-702
Zoro # G1070827
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/8" x 1/2 x 3/8
- Connection Type Copper x FNPT
Product Information
- Brand Legend Valve
- MFR # 450-702
- Zoro # G1070827
- UPC # 662545038803
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/8" x 1/2 x 3/8 |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x FNPT |
Description
3/8"" (ID) 1/2 x 3/8"(OD) Copper FNPT Adapter, C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (1VFV5)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- ALUMAGUARD All Weather 36" X 75' Silver Embossed (ALAW35)
- LEGEND VALVE 1" COPPER TEE (450-155)
- LEGEND VALVE 1-1/2" T4217 CAST METER FLANGE (313-717)
- LEGEND VALVE 3/4 X 1/2 X 3/4 COPPER RED TEE (450-251)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- LEGEND VALVE 2" T-4217 CAST METER FLANGE (313-718)
- LEGEND VALVE 1" COPPER CAP (450-485)
- JONES STEPHENS Adapter, Female, 1/2 C x 3/4 FIP, 603R (C75129)
- Legend Valve Fittings