Shop All Manifolds
Legend Valve
3/4"x3/4" PEX-8x1/2 CU MANIFOL
Mfr # 510-613-8
Zoro # G2837679
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 3/4"
- Connection Type PEX
- Standards ASTM F 1807
Product Information
- Brand Legend Valve
- MFR # 510-613-8
- Zoro # G2837679
- UPC # 662545129402
- Country of Origin China
- Category Manifolds
Dimensions
Size | 3/4" x 3/4" |
Details
Connection Type | PEX |
Standards | ASTM F 1807 |
Description
3/4" PEX x 3/4" PEX 8 Port, 1/2" PEX Branch Copper Water Distribution Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose Reusable Splicer, 3/8" Barb (RP901375)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-5/8 In (Q1X1 5/8)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- Legend Valve Manifolds