Shop All Dielectric Unions
Legend Valve
3/4M X 1/2S T571 NO LEAD DU
Mfr # 301-205NL
Zoro # G1855140
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 3/4" x 1/2"
- Connection Type MNPT x Sweat
Product Information
- Brand Legend Valve
- MFR # 301-205NL
- Zoro # G1855140
- UPC # 662545087726
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3/4" x 1/2" |
Details
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | MNPT x Sweat |
Description
3/4" MNPT x 1/2 Sweat T-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- ZORO SELECT 2-1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ4)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (464-120X)
- ANVIL 3/4" Black Forged Steel Union Class 3000 (0362501009)
- LEGEND VALVE 1" FXS T571 NO LEAD DI UNION (301-105NL)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 3/4" T-572 DIELECTRIC UNION (301-304)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 1/2" (DU)
- Legend Valve Fittings