Shop All Sillcocks
Legend Valve
3/4 x 8 T-552 NO LEAD SILLCOCK
Mfr # 108-133NL
Zoro # G1803894
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4" X 8"
- Standards 125 CWP
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-133NL
- Zoro # G1803894
- UPC # 662545084718
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" X 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4 x 8 T-552 No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- ASAHI Valve, Globe, 3", PVC, Flanged (1262030)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Galv Tee (510-607HN)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 3/4 x 8 Mx F TM-550 MULTI-TURN (108-029)
- LEGEND VALVE 1/2 X 6 T-552P PEX FROST FREE (108-142)
- LEGEND VALVE 6" T-550 CARTRIDGE (108-906A)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- LEGEND VALVE 3/4 x12 T551 NO LEAD FROSTFREE (108-115NL)
- LEGEND VALVE 1/2 X 12 T552 NO LEAD SILLCOCK (108-125NL)
- Legend Valve Valves