Shop All Sillcocks
Legend Valve
3/4" X 8" T-551 F.F SILLCOCK
Mfr # 108-113
Zoro # G1853278
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" x 8"
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-113
- Zoro # G1853278
- UPC # 662545003115
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" x 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4" X 8" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- LEGEND VALVE 3/4" T-514P SILLCOCK - F1960 (107-182P)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-34HA VB (25CP-6)
- Legend Valve Valves