Shop All Sillcocks
Legend Valve
3/4 x 8 Mx F TM-550 MULTI-TURN
Mfr # 108-029
Zoro # G1855055
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" x 8"
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-029
- Zoro # G1855055
- UPC # 662545114477
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 8" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4” x 8” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (435060)
- KOHLER Spray Head Assy (1260174-VS)
- TOTO Legato Trip Lever Ms624 (THU312N#CP)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381006070)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- LEGEND VALVE 14" T-550 RETRO CARTRIDGE (108-914AR)
- LEGEND VALVE 3/4 MIP X SWT X 10" T-550 (108-167A)
- LEGEND VALVE 1/2" X 12" T-552 F.F. SILLCOCK (108-125)
- LEGEND VALVE 1/2" T-545VB NO LEAD SILLCOCK (107-413NL)
- LEGEND VALVE 1/2" T-545 IPS SILLCOCK (107-403)
- WOODFORD MFG 1/2 in. PEX x 12 in. L Freezeless Sillcock (14PX-12-MH)
- Legend Valve Sillcocks