Shop All Galvanized Pipes
Legend Valve
3/4" X 8" GALVANIZED NIPPLE
Mfr # 356-092
Zoro # G1840118
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 8"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-092
- Zoro # G1840118
- UPC # 662545034683
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 8" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 8" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG08)
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-2BZ)
- USA INDUSTRIALS 3A PVC Tubing - 9mm ID x 11mm OD x 25 ft. Long (ZUSA-HT-3834)
- LEGEND VALVE 1/2" GALVANIZED NIPPLE RUN (356-256E)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- LEGEND VALVE 2-1/2" X 9" GALVANIZED NIPPLE (356-193E)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021E)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- Legend Valve Galvanized Pipes