Shop All Galvanized Pipes
Legend Valve
3/4" X 7" GALVANIZED NIPPLE
Mfr # 356-091E
Zoro # G1836627
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-091E
- Zoro # G1836627
- UPC # 662545135090
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 7" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- KETCHAM 36" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3608M)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- LEGEND VALVE 4" X 8" GALVANIZED NIPPLE (356-232E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- Legend Valve Pipes