Shop All Sillcocks
Legend Valve
3/4 x 6 Mx F TM-550 MULTI-TURN
Mfr # 108-028
Zoro # G1850749
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" x 6"
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-028
- Zoro # G1850749
- UPC # 662545114460
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 6" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4” x 6” TM-550 Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB8698DLSO-LSH)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- LEGEND VALVE 1/2 T541FL 1/4 TURN SILLCOCK (107-464)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- LEGEND VALVE 3/4 x12 T551 NO LEAD FROSTFREE (108-115NL)
- LEGEND VALVE 1/2" X 10" T-551 F.F.SILLCOCK (108-104)
- LEGEND VALVE 1/2"x12" T-552P 1960 (108-065)
- LEGEND VALVE T550 VACUUM BREAKER REPAIR KIT (108-903)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 10in.L (QB-110MF)
- Legend Valve Sillcocks